DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 9-1/16" W
  • Can be mounted up/down
  • Rated for damp locations

Park Harbor® Worsham 7 x 23-7/16 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2203

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Worsham
Color Finish
Brushed Nickel
Energy Star Compliant
No
Glass Type
Etched
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
23-7/16 in

Starting at
$91.05
EACH
  • QUANTITY