DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Features a warm oil rubbed bronze finish with chocolate brown undertones
  • Includes 5' of chain
  • Rated for dry locations

Park Harbor® 75W 3-Light Medium E-26 Pendant

PHPL5343

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Oil Rubbed Bronze
Energy Star Compliant
No
Glass Type
Etched
Height
37-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$134.07
EACH
  • QUANTITY