DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 5-7/8"
  • Does not include bulbs
  • Extension: 6-1/2"
  • One year warranty

Park Harbor® Windsor Gate 8-1/2 x 16-1/8 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2002

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Windsor Gate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
16-1/8 in

Starting at
$90.05
EACH
  • QUANTITY