DESCRIPTION

  • Can be mounted up/down

Park Harbor Hogue 8-1/8 x 11-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2172

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hogue
Color Finish
Brushed Nickel
Glass Type
Etched
Height
8-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
11-7/8 in

Starting at
$120.06
EACH
  • QUANTITY