DESCRIPTION

  • Backplate dimensions of 5" H x 8" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Does not include bulbs
  • Extension: 6"
  • One year warranty

Park Harbor® Hoxton 8-1/8 x 12-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2142

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Hoxton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
8-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
12-7/8 in

Starting at
$126.07
EACH
  • QUANTITY