DESCRIPTION

  • Can be mounted up/down

Park Harbor® Hogue 8-1/8 x 19-5/8 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2173

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hogue
Color Finish
Brushed Nickel
Glass Type
Etched
Height
8-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY