DESCRIPTION

  • Backplate dimensions of 5" H x 8" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Does not include bulbs
  • Extension: 6"
  • One year warranty

Park Harbor® Hoxton 8-1/8 x 22-3/8 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2143

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hoxton
Color Finish
Brushed Nickel
Glass Type
Etched
Height
8-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
22-3/8 in

Starting at
$166.09
EACH
  • QUANTITY