DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Can be mounted up/down

Park Harbor® Peebles 8-3/8 x 5-3/8 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2131

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Peebles
Color Finish
Polished Nickel
Glass Type
Etched
Height
8-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5-3/8 in

Starting at
$29.02
EACH
  • QUANTITY