DESCRIPTION

  • Can be mounted down only

Park Harbor® Pamplin 8-5/8 x 14-3/4 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2052

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pamplin
Color Finish
Polished Nickel
Glass Type
Etched
Height
8-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
14-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.05
EACH
  • QUANTITY