DESCRIPTION

  • Can be mounted down only

Park Harbor® Pamplin 8-5/8 x 6 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2051

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pamplin
Color Finish
Polished Nickel
Glass Type
Etched
Height
8-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
6 in

Starting at
$52.03
EACH
  • QUANTITY