DESCRIPTION
- Backplate dimensions of 8" H x 4-1/2" W
- Can be mounted up/down
- Distance from top of outlet to top of fixture: 4"
- Does not include bulbs
- One year warranty
Park Harbor® Eastover 8 x 4-3/4 in. 100W 1-Light Candelabra E-12 Vanity Fixture
PHVL2261
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Eastover
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Energy Star Compliant
- No
- Height
- 8 in
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up Lighting
- Lighting Style
- Contemporary
- Material
- Glass, Steel
- Number Of Lights
- 1
- Volts
- 120V
- Watts
- 100
- Width
- 4-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday