DESCRIPTION

  • Can be mounted up only

Park Harbor® Olen 8 x 5 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2021

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olen
Color Finish
Polished Chrome
Glass Type
Etched
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.03
EACH
  • QUANTITY