DESCRIPTION

  • Can be mounted down only

Park Harbor® Pamplin 9-1/2 x 20 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2053

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pamplin
Color Finish
Polished Nickel
Glass Type
Etched
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.08
EACH
  • QUANTITY