DESCRIPTION

  • Can be mounted up/down

Park Harbor® Thornton 9-1/4 x 4-3/4 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2081

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Thornton
Color Finish
Brushed Nickel
Glass Type
Etched
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
4-3/4 in

Starting at
$62.04
EACH
  • QUANTITY