DESCRIPTION

  • Backplate diameter of 5-3/8"
  • Can be mounted up/down
  • Extension: 7-1/4"

Park Harbor® Columbus 9-3/8 x 16 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2252

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Columbus
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
9-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
2
Volts
120V
Watts
100
Width
16 in

Starting at
$88.05
EACH
  • QUANTITY