DESCRIPTION

  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • Can be mounted up/down
  • Extension: 7-3/8"
  • Rated for damp locations

Park Harbor® Southern Shores 9 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2223

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Southern Shores
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
23 in

Starting at
$56.03
EACH
  • QUANTITY