DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ivy Cottage 9W 11 in. 1-Light Wall Sconce

PHEL1301LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
11 in
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
8 in

Starting at
$132.07
EACH
  • QUANTITY