DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Woodberry 9W 12-7/8 in. 1-Light Wall Sconce

PHEL3101LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Woodberry
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
12-7/8 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$142.08
EACH
  • QUANTITY