DESCRIPTION

  • Can be mounted up only
  • Rated for wet locations

Park Harbor® Fir Lane 9W 14 in. 1-Light Wall Sconce

PHEL2100

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Fir Lane
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Height
14 in
Lighting Style
Transitional
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
6 in

Starting at
$180.09
EACH
  • QUANTITY