DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor Shockoe 9W 14 in. 1-Light Wall Sconce

PHEL2200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Shockoe
Color Finish
Slate
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
14 in
Lighting Style
Modern
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
6 in

Starting at
$160.08
EACH
  • QUANTITY