DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Baltimore 9W 19 in. 1-Light Wall Sconce

PHEL2602LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
19 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
7 in

Starting at
$140.07
EACH
  • QUANTITY