Park Harbor®

Altimeter 11-1/8 in. 60W 4-Light Outdoor Wall Light in Black

Part #PHEL1404BLK  |  Manufacturer Part #PHEL1404BLK

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 11-1/3"
  • Extension: 14-12/25"
  • One year warranty
  • Dark Sky Compliant: No

Specifications

ADA Compliant: No

Collection: Altimeter

Color Finish: Black

Color Finish Category: Blacks

Depth: 14-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 25-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Aluminum

Number Of Lights: 4

UL Listed: Suitable for Wet Locations

Volts: 110V

Watts: 60

Width: 11-1/8 in