DESCRIPTION
- Backplate dimensions of 4-3/4" H x 4-3/4" W
- Distance from top of outlet to top of fixture: 5-1/4"
- Does not include bulbs
- Extension: 8"
- One year warranty
Park Harbor® Antonia 17-3/8 in. 100W 2-Light Medium E-26 Bath Light with Clear Glass
PHVL3012
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Antonia
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear
- Height
- 10-1/2 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Contemporary
- Material
- Glass, Steel
- Number Of Lights
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 17-3/8 in