DESCRIPTION

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 8"
  • One year warranty
  • Backplate dimensions of 4-3/4" H x 4-3/4" W

Park Harbor® Antonia 25-1/4 in. 100W 3-Light Medium E-26 Bath Light with Clear Glass in Polished Chrome

PHVL3013PC

Manufacturer Part #: PHVL3013PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Antonia
Depth
8 in
ETL Listed
No
Glass Type
Clear
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
25-1/4 in

Print