10-1/2 x 13-1/4 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
Antonia 10-1/2 x 13-1/4 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 5-1/4"
- Extension: 7-3/8"
- Can be mounted up/down
- One year warranty
- Backplate dimensions of 4-3/4" H x 4-3/4" W
Specifications
- Application:
- Residential
- Collection:
- Antonia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/8 in
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Weight:
- 4 lb
- Width:
- 13-1/4 in