100W 21-1/2 in. 4-Light Medium E-26 Chandlier in Polished Nickel
Bankloft 100W 21-1/2 in. 4-Light Medium E-26 Chandlier in Polished Nickel
Product Details
- Also includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 90° angle
- Includes 5' of chain
- Backplate diameter of 4-3/4"
- Rated for dry locations
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Bankloft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 21-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Glass, Fabric
- Number of Lights:
- 4
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 20 in