24 in. 100W 6-Light Semi-Flush Mount Ceiling Fixture in Polished Nickel
Bankloft 24 in. 100W 6-Light Semi-Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum hanging height: 12-1/8"
- Minimum hanging height: 9-7/8"
- Does not include bulbs
- Canopy: 1 1/8" H x 4 3/4" Dia.
- Extension: 9-7/8"
- One year warranty
Recommended Accessories
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Bankloft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Fabric
- Number of Lights:
- 6
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 24 in