60W 6-Light Chandelier in Polished Nickel

You last purchased this on
 
Signature Hardware

Bankloft 60W 6-Light Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bankloft 60W 6-Light Chandelier in Polished Nickel

  • Fast #
  • Part #PHHL6106PN
  • Item #7339704
  • Manufacturer Part #440448
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Maximum hanging height: 83-3/8"
  • Minimum hanging height: 23-3/8"
  • Does not include bulbs
  • Extension: 23-3/8"
  • Canopy: 1 3/8" H x 4 3/4" Dia.
  • One year warranty
  • Includes 60' chain length and 180" wire length
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Bankloft
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Energy Star Compliant:
No
Height:
21-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel, Fabric
Number of Lights:
6
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
24 in