11-1/8 in. 60W 1-Light Wall Sconce in Polished Nickel

You last purchased this on
 
Signature Hardware

Barwell 11-1/8 in. 60W 1-Light Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Barwell 11-1/8 in. 60W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #PHWL3311PN
  • Item #7486500
  • Manufacturer Part #440758
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bulb not included
  • Backplate Dimensions: 6" Diameter
  • Can be mounted up/down
  • Cannot be mounted on a sloped ceiling
  • Not dimmable
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barwell
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal Etched
Height:
11-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Glass, Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
10 in