11-1/8 in. 60W 1-Light Wall Sconce in Black
Blackpool 11-1/8 in. 60W 1-Light Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bulb not included
- Backplate Dimensions: 3/4" H x 5" W
- Can be mounted up only
- Cannot be mounted on a sloped ceiling
- Not dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Blackpool
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 5 in