60W 8-Light Chandelier in Polished Nickel
Carrs Hill 60W 8-Light Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 3/4" H x 5-1/2" W
- Not dimmable
- Bulb not included
- Chain included: 60"
- Maximum hanging height: 85-1/2"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Carrs Hill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 26-3/4 in