12-Light Pendant in Polished Stainless Steel with Antique Brass (60W)
Cartgate 12-Light Pendant in Polished Stainless Steel with Antique Brass (60W)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 1" H x 5-7/8" Diameter
- Can be mounted on a sloped ceiling at up to a 20° angle
- Bulb not included
- Includes Stems: (1) 6", (4) 12"
- Maximum hanging height: 84-1/2"
- Can be mounted on a sloped ceiling at up to a 20 ° angle
Specifications
- ADA Compliant:
- No
- Collection:
- Cartgate
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel/Antique Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Iron, Stainless Steel
- Number of Lights:
- 12
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 48-7/8 in