DESCRIPTION

  • Can be mounted up/down
  • Bulb not included
  • Backplate Dimensions: 5" Diameter
  • Dimmable
  • Cannot be mounted on a sloped ceiling

Park Harbor® Centerville 9-1/8 in. 100W 2-Light Bath Light in Polished Chrome

PHVL3052PC

Manufacturer Part #: PHVL3052PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Centerville
Depth
6-1/2 in
ETL Listed
Yes
Glass Type
Clear
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Volts
110V
Watts
100
Width
16 in

Print