Clear Glass
Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass Type: Clear
Documents
Specifications
- Brand Model Compatibility:
- 3241 Pendant
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/8 in
- MA Approved -:
- No
- Material:
- Glass
- UL Listed:
- No
- WaterSense Labeled:
- No