9-3/8 x 31 in. 100W 4-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Columbus 9-3/8 x 31 in. 100W 4-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted up/down
- Extension: 7-1/4"
- Features an oil rubbed bronze finish with rich chestnut brown undertones
- Backplate diameter of 5-3/8"
Specifications
- Collection:
- Columbus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 31 in