22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass in Polished Nickel
Como 22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 2-1/2"
- Extension: 5-7/8"
- Includes bulbs
- Backplate dimensions of 5" H x 5" W
- One year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Como
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 22 in