DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Eastland 100W 1-Light Medium E-26 Pendant

PHPL5541

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eastland
Color Finish
Brushed Nickel
Height
7-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
$112.26
EACH
  • QUANTITY