24 in. 20W 1-Light Bath Light with Frosted Glass in Polished Chrome
Eldred 24 in. 20W 1-Light Bath Light with Frosted Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 1"
- Extension: 3-1/2"
- Includes bulbs
- Can be mounted up/down
- Backplate dimensions of 5" H x 7-1/2" W
- Not dimmable
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Beam Spread:
- 120°
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Eldred
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1600
- MA Approved -:
- No
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 20 W
- Width:
- 24 in