13-1/8 in. 100W 1-Light Outdoor Wall Sconce in Black

You last purchased this on
 
Signature Hardware

Foxfield 13-1/8 in. 100W 1-Light Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Foxfield 13-1/8 in. 100W 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #PHEL5110BLK
  • Item #7486588
  • Manufacturer Part #440676
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate Dimensions: 7-1/4" H X 5" W
  • Not dimmable
  • Bulb not included
  • Dark Sky Compliant: No
  • Cannot be mounted on a sloped ceiling
  • Two year Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Foxfield
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
11 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
13-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
100 W
Width:
7 in