Foxfield 20-1/4 in. 60W 3-Light Outdoor Wall Sconce in Black

Part #PHEL5102BLK  |  Item #7486464  |  Manufacturer Part #PHEL5102BLK

$244.13 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bulb not included
  • Backplate Dimensions: 12-1/8" H X 7-3/8"W
  • Not dimmable
  • Two year Warranty
  • Cannot be mounted on a sloped ceiling
  • Dark Sky Compliant: No

Specifications

ADA Compliant: No

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Foxfield

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 20-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

MA Approved: No

Material: Aluminum

Number Of Lights: 3

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 60

Width: 12-1/8 in