Foxfield 60W 3-Light Outdoor Ceiling Fixture in Black

Part #PHEL5105BLK  |  Item #7486658  |  Manufacturer Part #PHEL5105BLK

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Not dimmable
  • Two year Warranty
  • Cannot be mounted on a sloped ceiling
  • Dark Sky Compliant: No

Specifications

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Foxfield

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 7 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

MA Approved: No

Material: [Aluminum, Glass]

Number Of Lights: 3

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 60

Width: 12 in