Great Bridge 60W 9-Light Medium E-27 Incandescent Chandelier in Brushed Nickel

Part #PHFHL1009BN  |  Item #7661632  |  Manufacturer Part #PHFHL1009BN

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes Stems: (4) 12"
  • Dimmable: No
  • Glass Type: Clear Seedy
  • Light bulb type: Incandescent
  • Chain Included: 84"
  • Location Rating: Damp

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Great Bridge

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 19-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Up Lighting

MA Approved: No

Material: [Metal, Glass]

Number Of Lights: 9

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 30 in