100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Haven 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Haven 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #PHPL5461ORB
  • Item #5150864
  • Manufacturer Part #440486
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Features an oil rubbed bronze finish with rich chestnut brown undertones
  • Backplate diameter of 5"
  • Requires Certification

Specifications

Collection:
Haven
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
10-1/4 in
Energy Star Compliant:
No
Height:
7-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Rustic
MA Approved -:
No
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W