DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor® Haverford 60W 1-Light G9 Double Loop Pendant in Brushed Nickel

PHPL5000BN

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Halogen
Collection
Haverford
Color Finish
Brushed Nickel
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/4 in

$90.05
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment