11-3/8 x 14-7/8 in. 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel/Chrome
Highfield 11-3/8 x 14-7/8 in. 60W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Brushed Nickel/Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate diameter of 5-7/8"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Highfield
- Color Finish Name:
- Brushed Nickel/Chrome
- Energy Star Compliant:
- No
- Height:
- 11-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Fabric, Glass
- Number of Lights:
- 3
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 14-7/8 in