• Cart

DESCRIPTION

  • Backplate diameter of 5-7/8"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Highfield 60W 4-Light G9 Double Loop Pendant in Brushed Nickel/Chrome

PHPL5374BNPC

Color Finish

Brushed Nickel/Chrome

SPECIFICATIONS

Bulb Type
Halogen
Collection
Highfield
Color Finish
Brushed Nickel/Chrome
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
14-5/8 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Fabric, Glass, Steel
Number Of Lights
4
Volts
120V
Watts
60
Width
41-1/4 in

$396.2
EACH

(Pricing is for Brushed Nickel/Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment