12 in. Wide 3-Light Pendant in Polished Nickel (60W)
Hillpoint 12 in. Wide 3-Light Pendant in Polished Nickel (60W)
Product Details
- Canopy: 1-1/8" H x 4-3/4" W
- Not dimmable
- Bulb not included
- Chain included: 60"
- Maximum hanging height: 79-1/8"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Hillpoint
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 12 in