DESCRIPTION

  • Bulb not included
  • Canopy: 5/8" H x 4-3/4" W x 18-1/2" L
  • Not dimmable
  • Cannot be mounted on a sloped ceiling

Park Harbor® Hillpoint 60W 6-Light Pendant in Polished Nickel

PHPL6488PN

Manufacturer Part #: PHPL6488PN

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hillpoint
Depth
12 in
ETL Listed
No
Height
18-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

Print