Hoxton 8-1/8 x 12-7/8 in. 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel

Part #PHVL2142BN  |  Item #5150839  |  Manufacturer Part #PHVL2142BN

$162.08 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 4-1/4"
  • Extension: 6"
  • One year warranty
  • Backplate dimensions of 5" H x 8" W

Specifications

Bulb Type: Incandescent

Collection: Hoxton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Modern

MA Approved: No

Material: Glass, Metal

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 12-7/8 in