60W 30 in. 6-Light Candelabra E-12 Chandlier in Dark Bronze
Jefferson Commons 60W 30 in. 6-Light Candelabra E-12 Chandlier in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes 15' of wire
- Can be mounted on a sloped ceiling at up to a 20° angle
- Includes 5' of chain
Specifications
- Collection:
- Jefferson Commons
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Height:
- 30 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 25 in